Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, White on Blue, Labels/Roll: Continuous
Mfr # 218WLPX
Zoro # G2397748
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color White on Blue
- Width 3/4"
- Length 30 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 218WLPX
- Zoro # G2397748
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 30 ft. |
Label Size (WxL) | 3/4 in |
Roll Length | 30 ft |
Label Width | 3/4 in |
Roll Size | 3/4 in x 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Blue, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Safety Audits, Includes One-Page Quiz, English/Spanish, PK15 (B000SAU0EM)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 110)
- VF WORKWEAR Workwear Pants, Khaki, Size 40x30 In (PT20KH 40 30)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (212WLPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (236BYPX)
- EPSON Printable Vinyl Label Cartridge (236VTBYPX)
- EPSON Continuous Label Roll Cartridge (250BRPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (212BYPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (218BWPX)
- BROTHER Printer Label, Black/White, Labels/Roll: 800 (DK1209)
- Epson Label Maker Tapes, Labels, Signs & Tags