Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, White on Black, Labels/Roll: Continuous
Mfr # 236WBPX
Zoro # G2397571
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360
- Color White on Black
- Width 1-1/2"
- Length 30 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 236WBPX
- Zoro # G2397571
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 30 ft. |
Label Size (WxL) | 1 1/2 in |
Roll Length | 30 ft |
Label Width | 1 1/2 in |
Roll Size | 1 1/2 in x 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A57, 49AX64, Compatible Mfr Part Number LW-PX800, LW-PX900, PEARLabel 360, Label Color Black, Label Finish Gloss, Label Material Polyester, Label Width 1 1/2 in, Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360, Ribbon Color White, Roll Length 30 ft, For Print Method Thermal Transfer, Material Series WBPX, Maximum Service Temperature 302 Degrees F, Minimum Service Temperature -94 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL0025CS)
- MILWAUKEE TOOL Full Brim Gray Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1135)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- EPSON Cleaning Tape Cartridge (250HCPX)
- EPSON Printable Magnetic Label Cartridge (212MTBYPX-4.9)
- EPSON Label Cartridge, Black on White, Labels/Roll: 225 (236VSLPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (218WBPX)
- EPSON Continuous Label Roll Cartridge (250BWPX)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (218BBPX)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76616)
- Epson Safety Labels