Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on White, Labels/Roll: Continuous
Mfr # 204BWPX
Zoro # G2398195
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on White
- Width 11/64"
- Length 30 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 204BWPX
- Zoro # G2398195
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 11/64" |
Length | 30 ft. |
Roll Size | 11/64 in x 30 ft |
Label Width | 11/64 in |
Roll Length | 30 ft |
Label Size (WxL) | 11/64 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 14" W, 10" H, English, Plastic, White, Thickness: 0.059" (25361)
- C.H. HANSON Tag Id Blank, 76S (41273)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0260-X)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB4610STP)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (209BBPX)
- EPSON Continuous Label Roll, Permanent Adhesive (B224BWPX)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- EPSON Continuous Label Roll, Permanent Adhesive (B224VTBWPX)
- EPSON Cartridge Label, Black on White, Labels/Roll: Continuous (212RAPX)
- EPSON Label Cartridge, White on Green, Labels/Roll: Continuous (212WGPX)
- BRADY Label, 29/32 in W, White (M6-84-499)
- Epson Safety Labels