Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Silver Matte, Labels/Roll: Continuous
Mfr # 218SMPX
Zoro # G2397739
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Silver Matte
- Width 3/4"
- Length 30 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # 218SMPX
- Zoro # G2397739
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 30 ft. |
Roll Size | 3/4 in x 30 ft |
Label Width | 3/4 in |
Roll Length | 30 ft |
Label Size (WxL) | 3/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Silver, Label Finish Matte, Label Material Polyester, Label Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (49276)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- MCR SAFETY Mechanics Gloves, L, White/Brown/Red, Spandex Fabric/TPR (PD2903L)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- EPSON Label Cartridge, Black on Silver Matte, Labels/Roll: Continuous (236SMPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (224BYPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (209BYPX)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (209WBPX)
- EPSON Heat Shrink Tube, White, Roll 8 ft L (210STBWPX-90)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2215PK)
- Epson Safety Labels