Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Red, Labels/Roll: Continuous
Mfr # 218BRPX
Zoro # G2397809
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Red
- Width 3/4"
- Length 30 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 218BRPX
- Zoro # G2397809
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 30 ft. |
Label Size (WxL) | 3/4 in |
Roll Size | 3/4 in x 30 ft |
Roll Length | 30 ft |
Label Width | 3/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Red, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144RGI/M)
- LYLE Lockout Tagout Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0580-ND_7X5)
- ZORO SELECT Glove Dispenser, Steel, 3 Boxes (6GKY8)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (212BRPX)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (209BRPX)
- EPSON Label Cartridge, Black on Fluorescent Red, Labels/Roll: Continuous (218FRPX)
- EPSON Printable Magnetic Label Cartridge (224MTBRPX-4.9)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- EPSON Continuous Label Roll Cartridge (250BWPX)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (224BBPX)
- Epson Label Maker Tapes, Labels, Signs & Tags