Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Red, Labels/Roll: Continuous
Mfr # 206BRPX
Zoro # G2398131
original price:
$30.07
26% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Red
- Width 1/4"
- Length 30 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 206BRPX
- Zoro # G2398131
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/4" |
Length | 30 ft. |
Roll Size | 1/4 in x 30 ft |
Roll Length | 30 ft |
Label Size (WxL) | 1/4 in |
Label Width | 1/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Red, Label Finish Gloss, Label Material Polyester, Label Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERDUCK Spill Kit, Oil-Only, 55 gal. (PKD550S)
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- CONDOR Drivers Gloves, Cowhide, S, Yellow, PR (4TJT8)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-4X (96001-50-2-GRN-4X)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (218BYPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (209WBPX)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (218WRPX)
- EPSON Label Cartridge, Gold on Clear, Labels/Roll: Continuous (212GCPX)
- EPSON Printable Magnetic Label Cartridge (224MTBWPX-4.9)
- EPSON Heat Shrink Tube, White, Roll 8 ft L (210STBWPX-90)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Red (M21-500-595-RD)
- Epson Safety Labels