Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Epson
Label Cartridge, Black on Glow in Dark, Labels/Roll: Continuous (Discontinued)
Mfr # 224LMYPX
Zoro # G2397501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Glow in Dark
- Width 1"
- Length 4 ft. 9"
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 224LMYPX
- Zoro # G2397501
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 4 ft. 9" |
Label Width | 1 in |
Roll Length | 4 3/4 ft |
Roll Size | 1 in x 4 3/4 ft |
Label Size (WxL) | 1 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Photoluminescent Green, Label Finish Gloss, Label Material Photolum, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.