Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Clear, Labels/Roll: Continuous
Mfr # 236BCPX
Zoro # G2397617
original price:
$48.75
10% off
new price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360
- Color Black on Clear
- Width 1-1/2"
- Length 30 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 236BCPX
- Zoro # G2397617
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 30 ft. |
Roll Size | 1 1/2 in x 30 ft |
Label Size (WxL) | 1 1/2 in |
Roll Length | 30 ft |
Label Width | 1 1/2 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A57, 49AX64, Compatible Mfr Part Number LW-PX800, LW-PX900, PEARLabel 360, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 1 1/2 in, Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360, Ribbon Color Black, Roll Length 30 ft, For Print Method Thermal Transfer, Material Series BCPX, Maximum Service Temperature 302 Degrees F, Minimum Service Temperature -94 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL WHITE VP UTILITY JUG W/ HOSE (3520-CA)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900NTKHS)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (49AE01)
- EPSON Continuous Label Roll Cartridge, Black on White/Clear, Labels/Roll: 225 (224VSLPX)
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (212WLPX)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (206BCPX)
- EPSON Label Cartridge, Black on Green, Labels/Roll: Continuous (212BGPX)
- EPSON Continuous Label Roll, Permanent Adhesive (B250BWPX)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box Pk (421)
- Epson Safety Labels