Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Blue, Labels/Roll: Continuous
Mfr # 224BBPX
Zoro # G2397687
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Blue
- Width 1"
- Length 30 ft.
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 224BBPX
- Zoro # G2397687
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 30 ft. |
Label Size (WxL) | 1 in |
Roll Length | 30 ft |
Roll Size | 1 in x 30 ft |
Label Width | 1 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Blue, Label Finish Gloss, Label Material Polyester, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194784)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Mauve, 125/Pk, 500/Cs, 500PK (782082)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (AZ593)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (212BYPX)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (218BRPX)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (218WRPX)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (209BRPX)
- EPSON Printable Magnetic Label Cartridge (224MTBWPX-4.9)
- EPSON Printable Magnetic Label Cartridge (218MTBWPX-4.9)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M61C-375-430)
- Epson Safety Labels