Shop All Copy & Printer Paper
Epson
Hot Press Natural Fine Art Paper, 17 mil, 17 x 22, Smooth Matte Natural, PK25
Mfr # S042321
Zoro # G803666073
product price: $163.99
/pk 25, $6.56/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 17 x 22
- Color Natural
- Total Number of Sheets 25
- Finish Smooth Matte
- Paper/Media Color(s) Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S042321
- Zoro # G803666073
- UPC # 10343871168
- Country of Origin Italy
- Category Copy & Printer Paper
Dimensions
Sheet Size | 17 x 22 |
Sheet/Roll Size | 17 x 22 |
Details
Item | Paper |
Color | Natural |
Total Number of Sheets | 25 |
Finish | Smooth Matte |
Paper/Media Color(s) | Natural |
Paper Finish | Smooth Matte |
Paper/Media Thickness (mil) | 17 mil |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
100% cotton rag media with a natural smooth finish. Extremely high color gamut and black density. 90 ISO Brightness. 98% opacity. Acid-free and pH buffered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#33 (20335)
- UNI-BALL Vision Elite Rollerball Pen, .8mm, 4/PK, BK Ink/ AST Barrel PK (UBC1858842)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Red (UBC63602)
- EPSON Paper, Enhncd, A3, Mt Pk (EPSS041343)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- EPSON Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (S041106)
- EPSON Ultra Premium Matte Presentation P, PK50 (S041343)
- EPSON Professional Media Luster Photo Paper, 10.5 mil, 8.5 x 11, White, PK25 (S045596)
- UNIVERSAL Copy Paper - Multipurpose Paper, White, 8-1/2in x 11in, 20 lb., 5,000 Sheets/Carton (UNV91200)
- Epson Copy & Printer Paper