Shop All Heat Shrink Tubing
Epson
Heat Shrink Tube, White on Black, 0.5 in W
Mfr # 211STWBPX
Zoro # G3846696
original price:
$44.25
10% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White ( Matte )
- Shrink Ratio 2:1
- Temp. Range -131 Degrees to 275 Degrees F
- Standards UL Standard 224
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 211STWBPX
- Zoro # G3846696
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Length | 96 in |
Min. Wire Size | 0.228 in |
Max. Wire Size | 0.409 in |
Width | 1/2 in |
Length (Straight Wireway) | 96 in |
Roll Width | 1/2 in |
Maximum Wire Diameter | 0.41 in |
Minimum Wire Diameter | 0.23 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/2 in x 8 ft |
Roll Length | 8 ft |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A, Reversing: No (6EAY5)
- 3M Shrink Tubing, 0.5in ID, Clear, 6in, PK10 (FP301-1/2-6"-CLEAR-10-10 PC PKS)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.875in W (221STBYPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBYPX)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Gray (HS367-S10-GRAY)
- Epson Heat Shrink Tubing