Shop All Wire Markers
Epson
Heat Shrink Tube, White on Black, 0.187inW
Mfr # 205STWBPX
Zoro # G3881571
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LW-PX900, LW-PX800, LW-PX750, LW-PX700, LW-PX400, LW-PX350, LW-PX300, 2020LSTB, 2270PCM, 2360PCM, 2012XLST, 2010PC, 2001XLST, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+
- Color Black/White ( Matte )
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # 205STWBPX
- Zoro # G3881571
- Country of Origin Japan
- Category Wire Markers
Dimensions
Width | 3/16 in |
Max. Wire Size | 0.205 in |
Length | 96 in |
Min. Wire Size | 0.13 in |
Roll Length | 8 ft |
Minimum Wire Diameter | 0.13 in |
Roll Width | 3/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in x 8 ft |
Maximum Wire Diameter | 0.21 in |
For Wire Diameter | 0.13 in to 0.205 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300RH)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- STEINER Cotton Coveralls, Flame Resist, Green, M (1035-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-03-M)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- EPSON Heat Shrink Tube, Black on White, 0.187inW (205STBWPX)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- Epson Wire Markers