Shop All Heat Shrink Tubing
Epson
Heat Shrink Tube, Black on Ylw, 0.875in W
Mfr # 221STBYPX
Zoro # G3846720
original price:
$56.44
12% off
new price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow ( Matte )
- Shrink Ratio 2:1
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 221STBYPX
- Zoro # G3846720
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Length | 96 in |
Width | 7/8 in |
Max. Wire Size | 0.768 in |
Min. Wire Size | 0.461 in |
Length (Straight Wireway) | 96 in |
Maximum Wire Diameter | 0.77 in |
Roll Width | 7/8 in |
Roll Length | 8 ft |
Minimum Wire Diameter | 0.46 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 7/8 in x 8 ft |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- INTERMATIC Digital 3-Circuit Time Control-Mech Only (P1353ME)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- EPSON Precut Label Roll, Thermal-Transfer (BL208STBYX35PX)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 (HDT-1100-48A-RED)
- Epson Heat Shrink Tubing