Shop All Heat Shrink Tubing
Epson
Heat Shrink Tube, Black on White, 0.875inW
Mfr # 221STBWPX
Zoro # G3846739
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White ( Matte )
- Shrink Ratio 2:1
- For Use With Mfr. No. LW-PX900, LW-PX800
- Max. Lines of Print 10
- Temp. Range -131 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 221STBWPX
- Zoro # G3846739
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Min. Wire Size | 0.461 in |
Max. Wire Size | 0.768 in |
Width | 7/8 in |
Length | 96 in |
Length (Straight Wireway) | 96 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 7/8 in x 8 ft |
Roll Width | 7/8 in |
Maximum Wire Diameter | 0.77 in |
Roll Length | 8 ft |
Minimum Wire Diameter | 0.46 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SCO1V02)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 5A, 250V AC (OT5)
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- EPSON Precut Label Roll, Thermal-Transfer (BL208STBYX35PX)
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBYPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.875in W (221STBYPX)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - Orange (HS354-S50-ORANGE)
- Epson Heat Shrink Tubing