Shop All Wire Markers
Epson
Heat Shrink Tube, Black on White, 0.5in W
Mfr # 211STBWPX
Zoro # G3881486
original price:
$55.72
7% off
new price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LW-PX900, LW-PX800, LW-PX750, LW-PX700, LW-PX400, LW-PX350, 2020LSTB, 2270PCM, 2360PCM, 2012XLST, 2010PC, 2001XLST, BEE3+, BEE3-EZ+
- Color Black/White ( Matte )
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 211STBWPX
- Zoro # G3881486
- Country of Origin Japan
- Category Wire Markers
Dimensions
Length | 96 in |
Min. Wire Size | 0.228 in |
Max. Wire Size | 0.409 in |
Width | 1/2 in |
Roll Length | 8 ft |
Roll Width | 1/2 in |
For Wire Diameter | 0.228 in to 0.409 in |
Minimum Wire Diameter | 0.23 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/2 in x 8 ft |
Maximum Wire Diameter | 0.41 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Sprinkler Water, 2 In.H (73928)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JXL)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, White (280-EV6161-CH-10)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- EPSON Heat Shrink Tube, Black on White, 0.187inW (205STBWPX)
- BRADY 1" x 15/64" White Wire Marker, Wire Sleeve, PS-125-2-WT-2 (PS-125-2-WT-2)
- Epson Wire Markers