Shop All Wire Markers
This Product is Discontinued
Epson
Heat Shrink Tube, Black on White, 0.375inW (Discontinued)
Mfr # 210STBWPX
Zoro # G3881501
This Product is Discontinued
Key Features
- Color Black/White ( Matte )
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Shrink Ratio 3:1
- Max. Lines of Print 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # 210STBWPX
- Zoro # G3881501
- Country of Origin Japan
- Category Wire Markers
Dimensions
Max. Wire Size | 0.315 in |
Width | 3/8 in |
Min. Wire Size | 0.138 in |
Length | 96 in |
Roll Length | 8 ft |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/8 in x 8 ft |
Minimum Wire Diameter | 0.14 in |
For Wire Diameter | 0.138 in to 0.315 in |
Maximum Wire Diameter | 0.32 in |
Roll Width | 3/8 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.