Shop All Wire Markers
Epson
Heat Shrink Tube, Black on White, 0.250inW
Mfr # 208B20BWPX
Zoro # G3881529
original price:
$45.41
17% off
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LW-PX900, LW-PX800, LW-PX750, LW-PX700, LW-PX400, LW-PX350, 2020LSTB, 2270PCM, 2360PCM, 2012XLST, 2010PC, 2001XLST, BEE3+, BEE3-EZ+
- Color Black/White ( Matte )
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Max. Wire Size 0.215 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # 208B20BWPX
- Zoro # G3881529
- Country of Origin Japan
- Category Wire Markers
Dimensions
Max. Wire Size | 0.215 in |
Width | 1/4 in |
Length | 96 in |
Min. Wire Size | 0.091 in |
Roll Length | 8 1/5 ft |
Roll Width | 1/4 in |
Maximum Wire Diameter | 0.24 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/4 in x 8 13/64 ft |
Minimum Wire Diameter | 0.1 in |
For Wire Diameter | 0.095 in to 0.24 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series B-20 HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92720HVXXL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- ECM INDUSTRIES UPhase Wire Marker (GWM-AST)
- Epson Wire Markers