Shop All Wire Markers
Epson
Heat Shrink Tube, Black on White, 0.187inW
Mfr # 205STBWPX
Zoro # G3881538
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LW-PX900, LW-PX800, LW-PX750, LW-PX700, LW-PX400, LW-PX350, LW-PX300, 2020LSTB, 2270PCM, 2360PCM, 2012XLST, 2010PC, 2001XLST, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+
- Color Black/White ( Matte )
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 205STBWPX
- Zoro # G3881538
- Country of Origin Japan
- Category Wire Markers
Dimensions
Min. Wire Size | 0.13 in |
Max. Wire Size | 0.205 in |
Width | 3/16 in |
Length | 96 in |
Roll Length | 8 ft |
For Wire Diameter | 0.13 in to 0.205 in |
Roll Width | 3/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in x 8 ft |
Maximum Wire Diameter | 0.21 in |
Minimum Wire Diameter | 0.13 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP 12 Latex Hazmat Booties, XXL (97591-XXL)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18 (T1-1023-EG_18x18)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR, Color: Black (SWTACSL/L)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X24)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- Epson Electrical Labels