Shop All Wire Markers
This Product is Discontinued
Epson
Heat Shrink Tube, Black on White, 0.125inW (Discontinued)
Mfr # 203B20BWPX
Zoro # G3881580
This Product is Discontinued
Key Features
- For Use With Mfr. No. LW-PX900, LW-PX800, LW-PX750, LW-PX700, LW-PX400, LW-PX350, LW-PX300, 2020LSTB, 2270PCM, 2360PCM, 2012XLST, 2010PC, 2001XLST, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+
- Color Black/White ( Matte )
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Max. Wire Size 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 203B20BWPX
- Zoro # G3881580
- Country of Origin Japan
- Category Wire Markers
Dimensions
Max. Wire Size | 0.105 in |
Width | 1/8 in |
Min. Wire Size | 0.044 in |
Length | 96 in |
Roll Length | 8 1/5 ft |
Maximum Wire Diameter | 0.15 in |
Minimum Wire Diameter | 0.06 in |
Roll Width | 1/8 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series B-20 HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.