Shop All Heat Shrink Tubing
This Product is Discontinued
Epson
Heat Shrink Tube, Black on Green, 0.187inW (Discontinued)
Mfr # 205STBGPX
Zoro # G3846775
This Product is Discontinued
Key Features
- Color Black/Green ( Matte )
- Shrink Ratio 3:1
- Temp. Range -131 Degrees to 275 Degrees F
- Max. Wire Size 0.16 in
- Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 205STBGPX
- Zoro # G3846775
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Max. Wire Size | 0.16 in |
Width | 3/16 in |
Length | 96 in |
Min. Wire Size | 0.069 in |
Length (Straight Wireway) | 96 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in x 8 ft |
For Wire Diameter | 0.069 in to 0.16 in |
Minimum Wire Diameter | 0.07 in |
Roll Length | 8 ft |
Roll Width | 3/16 in |
Maximum Wire Diameter | 0.16 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.