Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Head Cleaning Cartridge, Clear, Labels/Roll: Continuous
Mfr # 236HCPX
Zoro # G2397556
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360
- Color Clear
- Width 1-1/2"
- Length 13 ft.
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 236HCPX
- Zoro # G2397556
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 13 ft. |
Details
Printer Series Compatibility | LW-PX800, LW-PX900, PEARLabel 360 |
Item | Head Cleaning Cartridge |
Color | Clear |
Material | Polyester |
Labels per Roll | Continuous |
Background Color | Clear |
Temp. Range | -94 Degrees to 302 Degrees F |
Tape Format | Continuous Roll |
Legend | Blank |
Tape Material | Polyester |
Adhesive | Yes |
Label Type | Indoor/Outdoor |
Indoor / Outdoor | Indoor |
For Use With | Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL |
Max. Lines of Print | 13 |
Application | Cleaning Label Printer Print Head |
Metal Detectable | No |
Label Maker Tape Thickness | 0.003" |
Product Type | Cleaning Tape Cartridge |
Compatible Mfr Part Number | LW-PX800, LW-PX900, LW-PX900PCD, PEARLabel 360 |
Description
Cleaning Tape Cartridge, Compatible Grainger Part Number 270A57, 41H556, 45VZ82, 49AX64, Compatible Mfr Part Number LW-PX800, LW-PX900, LW-PX900PCD, PEARLabel 360, Printer Series Compatibility LW-PX800, LW-PX900, LW-PX900PCD, PEARLabel 360, Material Polyester, Pack Quantity 1, Product Type Cleaning Tape Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40089)
- 3M Versaflo M928 PeelOff Visor Covers for M927 Premium Visor, 40DP, 40PK (50051131374527)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13M)
- EPSON Cartridge Label, Black on White, Labels/Roll: Continuous (212RAPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (206BYPX)
- EPSON Label Cartridge, Black on Fluorescent Red, Labels/Roll: Continuous (218FRPX)
- EPSON Printable Magnetic Label Cartridge (224MTBRPX-4.9)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (218BWPX)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- Epson Label Maker Tapes, Labels, Signs & Tags