Shop All Copy & Printer Paper
Epson
Glossy Photo Paper, 60 lbs., Gloss, PK20
Mfr # S041143
Zoro # G9753127
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Finish Glossy
- Features Quick Dry
- Size 13 x 19
- Weight 2.676 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # S041143
- Zoro # G9753127
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 13 x 19 |
Sheet/Roll Size | 13 x 19 |
Details
Item | Glossy Photo Paper,60 lbs.,Gloss,PK20 |
Color | White |
Finish | Glossy |
Features | Quick Dry |
Weight | 2.676 lbs |
Thickness | 9.4 mil |
Paper Grade (gsm) | 200 gsm |
Paper Basis Weight (lb) | 52 lb Bond |
Machine Compatibility | Inkjet Printers |
Paper/Media Thickness (mil) | 9.4 mil |
Paper/Media Color(s) | White |
Paper Finish | Glossy |
Description
Glossy Photo Paper,60 lbs.,Gloss,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Auto180™ Xtreme Heavy Duty Stapler, 180 Sheets (B380HD)
- ZORO SELECT Heat Activated Shrink Film 22" x 500 ft., PVC (5ZZ46)
- PENTEL Pencil, Mech, Esharp, 0.7Mm, Be, PK12 (AZ127C)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- EPSON Watercolor Radiant White Inkjet Paper, 13in x 19in, White, 20 Sheets/Pack (S041351)
- EPSON Premium Matte Presentation Paper, PK50 (S041263)
- EPSON Ultra Premium Matte Presentation P, PK50 (S041343)
- EPSON Premium Glossy Photo Paper Roll, 2" Core, 44" x 100 ft, Glossy White (S041392)
- EPSON Standard Proofing Paper Production, 9 mil, 24 in. x 100 ft, Semi-Matte White (S045314)
- EPSON Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White (S041854)
- DOCUGARD 04502 8 1/2'' x 11'' Green Marble Top 11 Feature 24# Standard Security Check Paper, 500PK (328PRB04502)
- Epson Copy & Printer Paper