Shop All Copy & Printer Paper
Epson
Glossy Photo Paper, 52 lbs, Gloss, PK100
Mfr # S041271
Zoro # G9753179
product price: $36.89
/pk 100, $0.37/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Finish Glossy
- Size 8.5 x 11
- Weight 3.595 lbs
- Machine Compatibility Inkjet Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S041271
- Zoro # G9753179
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Glossy Photo Paper,52 lbs,Gloss,PK100 |
Color | White |
Finish | Glossy |
Weight | 3.595 lbs |
Machine Compatibility | Inkjet Printers |
Paper Basis Weight (lb) | 52 lb Bond |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 9.4 mil |
Paper Grade (gsm) | 200 gsm |
Brightness Rating (US) | 92 |
Paper Finish | Glossy |
Description
Glossy Photo Paper,52 lbs,Gloss,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- RITE IN THE RAIN All Weather Notebook, Black, Field Flex (771-LG)
- AVERY Avery® Easy Peel® Return Address Labels for Laser Printers 5167, 1/2" x 1-3/4", 8,000 Labels (7278205167)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 5", Kraft, 25/Bundle (22XK28)
- EPSON Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White (S041854)
- EPSON Paper, Photo, 4X6, Gloss We Pk (EPSS041727)
- EPSON Ultra Premium Matte Presentation P, PK50 (S041343)
- EPSON Photo Paper, Bright White, PK100 (S041062)
- EPSON Ds Transfer Multi-Use Paper, 24X 100 Roll (S450360)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (06511)
- Epson Copy & Printer Paper