Shop All Scanners
Epson
Expression 12000XL Graphic Arts Scanner, Scan Up to 12.2 in. x 17.2 in., 2400 dpi Optical Resolution
Mfr # 12000XLGA
Zoro # G505731772
Free Shipping & Returns
$4,659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating System Compatibility Mac® OS X 10.6.8-10.11.x; Windows® 7, 8, 8.1, 10
- Includes LaserSoft Imaging Silverfast Ai and IT8 Targets; Hi-Speed USB Cable; Power Cable; Start Here Poster
- Color Bit Depth 48-bit
- Connector/Port/Interface USB 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Color Bit Depth | 48-bit |
Details
Item | Scanners |
Operating System Compatibility | Mac® OS X 10.6.8-10.11.x; Windows® 7, 8, 8.1, 10 |
Includes | LaserSoft Imaging Silverfast Ai and IT8 Targets; Hi-Speed USB Cable; Power Cable; Start Here Poster |
Connector/Port/Interface | USB 2.0 |
Description
Offering easy batch scanning for increased productivity and versatile large-format scanning up to 12.2" x 17.2", it's ideal for graphic arts applications. Featuring 2400 x 4800 dpi resolution, Micro Step Drive technology and a 3.8 Dmax, this powerful scanner includes everything you need for professional-quality tabloid-size scanning. Its exclusive ColorTrue II imaging system combines superior processing, a fast warm-up LED lamp, and Epson MatrixCCD technology for enhanced colors and pinpoint registration. Easy Photo Fix technology offers one-touch restoration for faded color photos and negatives plus automatic dust removal. LaserSoft Imaging SilverFast Ai software is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Classic Cork Bulletin Board 24"x18", Black (2301B)
- KLEIN TOOLS Straight Trimmer, Fully Rounded Tips, 6-Inch (106F)
- AVERY DENNISON Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in. (60501)
- AIR LOCKER Manual / Hand Plier Stapler Uses Fine Wire Standard Staples 24/6-8 mm & 26/6-8 mm (A08)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- EPSON WorkForce DS-70000 Scanner, 600 dpi Optical Resolution, 200-Sheet Duplex Auto Document Feeder (B11B204321)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- EPSON WorkForce DS-1630 Flatbed Color Doc Scanner, 1200 dpi Opt Resolution, 50-Sheet Duplex Auto Doc Feed (B11B239201)
- EPSON DS-410 Document Scanner, 600 dpi Optical Resolution, 50-Sheet Doc Feed (B11B249201)
- EPSON Perfection V850 Pro Scanner, Scans Up to 8.5" x 11.7", 6400 dpi Optical Resolution (B11B224201)
- AMBIR Ambir Ds830Ix Imagescan Pro 830Ix, 30Ppm/60Ipm Adf Duplex Scanner; (DS830IX-ATH)
- Epson Printers & Scanners