Epson

Epson® Perfection V850 Pro Photo Scanner


product price: $2,945.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Epson
  • MFR # B11B224201
  • Zoro # G105304185
  • UPC #
    10343913165
  • Country of Origin Indonesia
  • Category Scanners

Description

Epson perfection v850 pro photo scanner the quality and control you need to preserve priceless originals, right in your studio - it's easy with the epson perfection v850 pro scanner. You get professional-quality scans that make it simple to digitally archive virtually any original. 6400 dpi resolution, a 4.0 dmax, advanced optics and dual-lens scanning ensure extraordinary results whether scanning slides, negatives or film. Digital ice technologies remove surface defects, while two sets of film holders and an energy-efficient led array help boost productivity. Silverfast se plus and x-rite i1 color management software add versatility. A specialized fluid mount tray (not included) is also available for unparalleled reproductions from black-and-white film. features: professional quality color and detail - get unparalleled scans with state-of-the-art 6400 dpi optical resolution and advanced optics remarkable tonal range and shadow detail - 4.0 dmax for smooth gradations and fine shadow detail epson's exclusive dual lens system - automatically selects from two lenses for optimum results based on the media being scanned automatically remove dust and scratches - digital ice technologies remove many surface defects from film and prints to minimize costly retouching readyscan led light source - for fast scans with no warmup time required greater productivity - batch scan multiple slides, negatives, medium- and large-format film with two sets of film holders (included) advanced optics - high-reflection mirror and anti-reflective optical coatings ensure minimum optical distortion do more with your film and photos - lasersoft silverfast se software included for added versatility and control precision film scanning - specialized fluid mount option available (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.