Shop All Projectors
Epson
Epson America EPSV11H795020 1780W PowerLite Projector
Mfr # V11H795020
Zoro # G003998325
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # V11H795020
- Zoro # G003998325
- UPC # 10343931008
- Country of Origin Philippines
- Category Projectors
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lightweight and travel friendly, thin as a laptop and weighs just 4 lbs
- Wireless project from your laptop, tablet, or smartphone without plugging into the projector, so you can move freely about the room
- Far more accurate color with Epson - 3LCD, 3-chip technology for 3x Higher Color Brightness and up to 3x Wider Color Gamut than competitive DLP projectors
- Fast wireless setup for your mobile device - just scan the on-screen QR code using your phone or tablet
- Compatible with the latest laptops and media players - supports HDMI, the standard in connectivity, for digital video and audio with just one cable
- Portability you need for presentations on the go - carrying case included
- Resolution: 1280 x 800
- Power: 1780W
- Brightness: 3000 lumens
- Display Type: LCD
- Proj. Methods: Ceiling, Front, Rear
- Dimension: 2.1" H x 11.5" W x 8.4" D
- Unit Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE External Signaling Relay, For GT Series (GT-RY)
- ILC Replacement for Leoch Lp12-75 (LP12-75 LEOCH)
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- EVOLIS PEBBLE 4 Blank ID Cards, 30mil, PK100 (C4003-A)
- EPSON PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 (V11H794120)
- EPSON Powerlite 1288,1080P, 4000 Lmns (V11H978120)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- EPSON Epson® PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 Pixels, 1.2x Zoom (V11H794120)
- EPSON Multimedia Projector (V11H982020)
- ASUS ZenBeam Latte L1 DLP Portable Projector (LATTEL1)
- ACCUFORM LED Projector With Lens (VPL913)
- Epson Projectors