Shop All Ink and Toner Cartridges
Epson
DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Magenta
Mfr # T822XL320S
Zoro # G601847797
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T822XL
- Max. Page Yield 1100
- Remanufactured Cartridge Number T822XL
- For Use With Epson® WorkForce® Pro WF-4820, 4830, 3820, 4834
- Compatible OEM Model Number Epson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T822XL320S
- Zoro # G601847797
- UPC # 10343958951
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T822XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 1100 |
Color | Magenta |
Remanufactured Cartridge Number | T822XL |
For Use With | Epson® WorkForce® Pro WF-4820, 4830, 3820, 4834 |
Compatible OEM Model Number | Epson |
Weight | 0.15 lbs |
Yield Type | High-Yield |
Print Supply Technology | DURABrite Ultra™ |
Ink Base | Pigment-Based |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Epson® DURABrite Ultra high-capacity ink cartridges are ideal for high-volume print applications. Formulated with fast-drying pigment ink designed for high-speed print jobs, they deliver sharp text, bright colors and print-shop quality results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White (TZeS211)
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2 RED50)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Yellow (T822XL420S)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Cyan (T822XL220S)
- EPSON Ink Cartridge for T098620, Light Magenta (EPC98620)
- EPSON T812520-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan/Magenta/Yellow, PK3 (T812520S)
- EPSON T302XL120-S (T302XL) Claria High-Yield Ink, Photo Black (T302XL120-S)
- EPSON Replacement Lamp, V13H010L87 (V13H010L87)
- KYOCERA KYOCERA/MITA ECOSYS P3045 (TK-3162)
- Epson Ink and Toner Cartridges