Shop All Ink and Toner Cartridges
Epson
DURABrite Ultra Hi-Yield Ink, 175/165 Page-Yield, Blk/Cy/Mag/Yel, PK4
Mfr # T220XL-BCS
Zoro # G801847818
product price: $79.95
/pk 4, $19.99/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 220XL
- Max. Page Yield 175; 165
- Color Black; Cyan; Magenta; Yellow
- Compatible OEM Model Number Epson
- Remanufactured Cartridge Number 220XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T220XL-BCS
- Zoro # G801847818
- UPC # 10343915763
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 220XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 175; 165 |
Color | Black; Cyan; Magenta; Yellow |
Compatible OEM Model Number | Epson |
Remanufactured Cartridge Number | 220XL |
For Use With | Epson® WorkForce® WF-2750, 2760 |
Weight | 0.25 lbs |
Print Supply Technology | DURABrite Ultra™ |
Ink Base | Pigment-Based |
Device Types | Inkjet Printer |
Yield Type | High-Yield |
Supply Type | Ink |
Description
Replace only the cartridge that runs out with individual ink cartridges. Best of all, only one set of cartridges is needed to print amazing documents and great photos. Epson's DURABrite ultra ink produces smudge-, fade- and water-resistant prints that look brilliant on both plain and glossy photo paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY 1240-3A Antimicrobial Printing Calculator, Black/Red Print, 4.5 Lines/Sec (1240-3A)
- SHARP ELECTRONICS Sharp® 12-Digit Calculator, EL1801V, 2 Color Printing, 7-1/2" X 10-1/4" X 2-1/2", Grey (EL1801V)
- BIC Bic BICWOTAPP11BX Wite-Out EZ Correct Correction Tape; White (BICWOTAPP11BX)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- EPSON 252 Blk And Color Combo Pack (T252120-BCS)
- EPSON (159) UltraChrome Hi-Gloss 2 Ink, Magenta (T159320)
- EPSON Epson (T542) Dye Color Combo Ink Bottle (T542520-S)
- EPSON T748XL320 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Magenta (T748XL320)
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- EPSON T314XL720S (314XL) Claria High-Yield Ink, 830 Page-Yield, Gray (T314XL720-S)
- HP Toner Cartridge, Magenta, Max. 2300 (CF413A)
- Epson Printers & Scanners