Shop All Scanners
Epson
Ds-860 Doc Scnr 65Ppm 80Adf
Mfr # B11B222201
Zoro # G2562179
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Width 11.8"
- Height 8.1"
- Depth 17"
- Product Type Sheetfed Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 17" |
Width | 11.8" |
Height | 8.1" |
Depth | 17" |
Details
Product Type | Sheetfed Scanner |
Power Source | AC Supply |
Description
The EPSON DS-860 Doc Scanner is a sheetfed scanner with a 65PPM speed and 80ADF. It has a length of 17", a width of 11.8", a height of 8.1", and a depth of 17". It is powered by an AC supply.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPN3)
- VICTOR TECHNOLOGY Stacking Letter Tray, Black (1154-5)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37008-1 Autowriter Pen Red (USC-37008-1)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- EPSON DS-410 Document Scanner, 600 dpi Optical Resolution, 50-Sheet Doc Feed (B11B249201)
- EPSON WorkForce DS-70000 Scanner, 600 dpi Optical Resolution, 200-Sheet Duplex Auto Document Feeder (B11B204321)
- EPSON Expr. 1200XL Transparency Unit, B12B819221 (B12B819221)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- EPSON Perfection V850 Pro Scanner, Scans Up to 8.5" x 11.7", 6400 dpi Optical Resolution (B11B224201)
- FUJITSU SCANNERS FUJITSU FI-8150 ADF DOC SCANNER 50PPM (PA03810-B105)
- Epson Scanners