Shop All Scanners
Epson
DS-790WN Wireless Network Color Document Scanner, 600 dpi, 100-Sheet Duplex Auto Document Feeder
Mfr # B11B265201
Zoro # G205731706
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating System Compatibility Mac OS X® 10.9.5x-12.x; Windows® Server 2003, Server 2008, Server 2012, 7, 8, 8.1, 10
- Color Bit Depth 30-bit
- Scan Speed (Black) 45 ppm
- Connector/Port/Interface USB 3.0; Wireless (802.11b/g/n)
- Includes Start Here Poster; USB 3.0 Cable; AC Adapter; Power Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Color Bit Depth | 30-bit |
Details
Item | Scanners |
Operating System Compatibility | Mac OS X® 10.9.5x-12.x; Windows® Server 2003, Server 2008, Server 2012, 7, 8, 8.1, 10 |
Scan Speed (Black) | 45 ppm |
Connector/Port/Interface | USB 3.0; Wireless (802.11b/g/n) |
Includes | Start Here Poster; USB 3.0 Cable; AC Adapter; Power Cable |
Scan Speed (Color) | 12 ppm |
Description
Fast, versatile and powerful, the DS-790WN combines network connectivity, enhanced security features and PC-free scanning so you can manage your business solutions with confidence. Designed for reliability plus ease of use, the DS-790WN delivers high-quality scans up to 45 ppm/90 ipm with a peak daily duty cycle up to 7,000 sheets, one-pass duplex scanning and a high-volume 100-page ADF that accommodates business and ID cards as well as extra-long pages up to 240". The intuitive 4.3" color LCD touchscreen allows you to access multiple jobs and email or scan to a USB drive, your network or Cloud storage services without the need for a computer. Gain full control of your documents with individual user authentication via the touchscreen or an optional card reader, including customizable scan settings and access to personal usage records.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Cyan Toner Cartridge 15K YLD (821029)
- FLIPSIDE PRODUCTS Magnetic Whiteboard Eraser, PK12 (35012)
- UNITED SCIENTIFIC Laser Pointer with Holder (UNLPH01-A)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- EPSON Perfection V850 Pro Scanner, Scans Up to 8.5" x 11.7", 6400 dpi Optical Resolution (B11B224201)
- EPSON GTS50 GTS80 Roller Assembly Ki, B12B813421 (B12B813421)
- EPSON Expr. 1200XL Transparency Unit, B12B819221 (B12B819221)
- EPSON Roller Assembly Kit DS7, B12B813581 (B12B813581)
- EPSON DS-410 Document Scanner, 600 dpi Optical Resolution, 50-Sheet Doc Feed (B11B249201)
- BROTHER Scanner, 2-3/16" L, 11-7/8" W, 1-3/8" H (DS640)
- Epson Scanners