Shop All Specialty Printers
Epson
Dot Matrix Printer, Blk/Wht, 7inHx11inW
Mfr # EPSC11CC24001
Zoro # G0546659
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions Print
- Scanner Type Dot Matrix
- Printer Output Black/White
- Print Speed (Black) 7 Sheets/min
- Print Resolution (Black) 240 x 144 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # EPSC11CC24001
- Zoro # G0546659
- UPC # 010343902015
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Width | 11 in |
Max. Paper Size | 14-1/32 in x 10-1/64 in |
Depth | 14 in |
Height | 7 in |
Overall Width | 14 1/4 in |
Overall Height | 6 5/8 in |
Maximum Paper Size | 14.3 x 10.1 |
Paper Size | Letter |
Overall Depth | 10 3/4 in |
Description
Dot Matrix Printer,Black/White,Print Speed (Color) 7 ppm,Max. Paper Size 14-1/32 In. x 10-1/64 In.,LCD Display No,Operating System Compatibility Windows(r) 2000, XP, Vista(TM), 7, 8,Monthly Duty Cycle 6000,Connector/Port/Interface Parallel, Serial, USB,Network Ready No,Network Capable Yes,Network Types Parallel, Serial, USB,Height 7 In.,Width 11 In.,Depth 14 In.,Standards ENERGY STAR Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- ASP Used Car Record Book - Police Book, 8 3/4" X 13 1/2", 1 Book (8360)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- Epson Specialty Printers