Shop All Point-and-Shoot Cameras
Epson
Dc-21 Document Camera
Mfr # V12H758020
Zoro # G4618528
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Optical Zoom 12x
- Height 4.8"
- Width 4.7"
- Depth 14.7"
- Digital Zoom 10x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # V12H758020
- Zoro # G4618528
- Country of Origin Unknown
- Category Point-and-Shoot Cameras
Dimensions
Height | 4.8" |
Width | 4.7" |
Depth | 14.7" |
Details
Optical Zoom | 12x |
Digital Zoom | 10x |
Input Voltage | 240 V AC |
Product Type | Document Camera |
Description
The EPSON DC-21 Document Camera has an optical zoom of 12x, a digital zoom of 10x, and dimensions of 4.8" (height), 4.7" (width), and 14.7" (depth). It requires an input voltage of 240 V AC.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS 32" Healthcare HDTV, LED Flat Screen, 1080p (32LT572M)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- ILC Replacement for Cardiac Science 9146-202 Battery (9146-202 BATTERY CARDIAC SCIENCE)
- ILC Replacement for Toshiba Pa3594u-1brs (PA3594U-1BRS TOSHIBA)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- INVID TECH Digital Camera, 2 MP (PAR-VARITURRETA)
- FOTODIOX Fotodiox WonderRig-Elite Wonder Rig Elite (WonderRig-Elite)
- VADDIO Vaddio Primeshot 20Hdmi Camera (999-30420-000W)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- Epson Point-and-Shoot Cameras