Shop All Heat Shrink Tubing
Epson
Continuous Label Roll, Thermal-Transfer
Mfr # B208STBYPX
Zoro # G400699870
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow ( Matte )
- Shrink Ratio 3:1
- Standards RoHS Compliant, UL Standard 224
- Roll Length 49 1/5 ft
- Label Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # B208STBYPX
- Zoro # G400699870
- UPC # 815407022322
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Roll Length | 49 1/5 ft |
Label Width | 1/4 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.24 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 49 13/64 ft |
Details
Color | Black/Yellow ( Matte ) |
Shrink Ratio | 3:1 |
Standards | RoHS Compliant, UL Standard 224 |
Item | Continuous Label Roll in Box |
Label Color | Black/Yellow |
Material Series | B-20 HST |
Minimum Wire Gauge | 18 AWG |
Maximum Wire Gauge | 6 AWG |
Label Material | Polyolefin |
Double-Sided Printable | No |
For Print Method | Thermal-Transfer |
Compatible Mfr Part Number | LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R |
Printer Series Compatibility | LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R |
Label Finish | Matte |
Label Media Format | Continuous Roll in Box |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Black/Yellow ( Matte ) |
Description
Continuous Label Roll in Box, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series B-20 HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAVEL SMART BYNAIR Travel Adapter Plug (NW3XR)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- VICTRON ENERGY BlueSolar MPPT 75/15 Retail (SCC010015050R)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- EPSON Heat Shrink Tube, Black on Ylw, 0.875in W (221STBYPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B203STBWPX)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- EPSON Precut Label Roll, Thermal-Transfer (BL208STBYX35PX)
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- DISCO Blk Dual Wall Shrink Tubing 3/16" Dia 6" L Adhesive Lined PK8 (12418PK)
- Epson Heat Shrink Tubing