Shop All Heat Shrink Tubing
Epson
Continuous Label Roll, Thermal-Transfer
Mfr # B208STBWPX
Zoro # G300699932
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White ( Matte )
- Shrink Ratio 3:1
- Standards RoHS Compliant, UL Standard 224
- Material Series B-20 HST
- Double-Sided Printable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # B208STBWPX
- Zoro # G300699932
- UPC # 815407022308
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Roll Length | 49 1/5 ft |
Maximum Wire Diameter | 0.24 in |
Label Width | 1/4 in |
Minimum Wire Diameter | 0.1 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 49 13/64 ft |
Details
Color | Black/White ( Matte ) |
Shrink Ratio | 3:1 |
Standards | RoHS Compliant, UL Standard 224 |
Item | Continuous Label Roll in Box |
Material Series | B-20 HST |
Double-Sided Printable | No |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant |
Maximum Wire Gauge | 6 AWG |
Label Media Format | Continuous Roll in Box |
Label Color | Black/White |
Printer Series Compatibility | LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R |
Minimum Wire Gauge | 18 AWG |
For Print Method | Thermal-Transfer |
Label Finish | Matte |
Compatible Mfr Part Number | LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R |
Label Material | Polyolefin |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Black/White ( Matte ) |
Description
Continuous Label Roll in Box, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series B-20 HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill Mom Pb Sil-bzl Flat Red, 22.5 mm, Red (M22-D-R-X0)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- GE Miniature Circuit Breaker, THHQC Series 40A, 1 Pole, 120/240V AC (THHQC1140WL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBYPX)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.875in W (221STBYPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B203STBWPX)
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- EPSON Precut Label Roll, Thermal-Transfer (BL208STBYX35PX)
- CAMPBELL Heat Shrink Kit, 14 to 10 AWG (LSK4 B)
- Epson Heat Shrink Tubing