Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Continuous Label Roll, Permanent Adhesive
Mfr # B218BWPX
Zoro # G300689988
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-Z5000PX, LW-Z5010PX
- Color White
- Width 3/4 in
- Includes 1 Roll of Tape
- Standards RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863, UL/cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # B218BWPX
- Zoro # G300689988
- UPC # 815407022056
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4 in |
Roll Length | 147 19/32 ft |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 147 19/32 ft |
Label Width | 2 in |
Description
Continuous Label Roll in Box, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Chlorine-Free, Chloroethene-Free, Rubber-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Roll Length 147 19/32 ft, Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- RADIANS Over-the-Head Ear Muffs, 21, Lowset, Pink (LS0800CS)
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, Yellow (45DV15)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- EPSON Printable Magnetic Label Cartridge (224MTBRPX-4.9)
- EPSON Printable Magnetic Label Cartridge (218MTBWPX-4.9)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (218BRPX)
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (212WLPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (224BWPX)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW x 100'L, Yellow, (B30C-2250-595-YL)
- Epson Label Maker Tapes, Labels, Signs & Tags