Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Continuous Label Roll Cartridge, Black on White/Clear, Labels/Roll: 225
Mfr # 224VSLPX
Zoro # G1984946
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XLB, 2001XLST, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, PEARLabel 270, PEARLabel 360
- Color Black on White
- Width 1 in
- Length 26 13/64 ft
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 224VSLPX
- Zoro # G1984946
- UPC # 815407021752
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 26 13/64 ft |
Height | 1 in |
Max. Wire Size | 0.16 in |
Min. Wire Size | 0.069 in |
Roll Width | 1 in |
For Wire Diameter | 0.083 in to 0.213 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in x 26 13/64 ft |
Roll Length | 26 13/64 ft |
Minimum Wire Diameter | 0.08 in |
Maximum Wire Diameter | 0.21 in |
Description
Continuous Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 270A53, 270A54, 270A57, 444F43, 444F44, 45VZ82, 49AX64, 53RK09, 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color White, Label Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 60 W x 72 L (14BLK0506)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SHOWA ATLAS Snow Blower Glove Medium (460M-08.RT)
- MILWAUKEE TOOL BOLT Metal Mesh Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1431)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (218BCPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (206BWPX)
- EPSON Printable Magnetic Label Cartridge (218MTBWPX-4.9)
- EPSON Label Cartridge, Black on Fluorescent Yellow, Labels/Roll: Continuous (218FYPX)
- EPSON Continuous Label Roll, Permanent Adhesive (B224BWPX)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (206BCPX)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (218BRPX)
- Epson Safety Labels