Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Continuous Label Roll Cartridge
Mfr # 250MTBWPX
Zoro # G100690009
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-Z5000PX, LW-Z5010PX
- Color Black on White
- Label Height 2 in
- Application Identification on Magnetic Surface
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 250MTBWPX
- Zoro # G100690009
- UPC # 815407022018
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 2 in |
Label Width | 2 in |
Roll Length | 4 ft |
Roll Size | 2 in x 4 ft |
Label Size (WxL) | 2 in x 2 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Magnetic, Label Width 2 in, Material Properties Chlorine-Free, Chloroethene-Free, Rubber-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Ribbon Color Black, Roll Length 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Unsupported Gloves, Latex, Blue, XL, 12 PK (5299B)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (9700PFL)
- NMC Danger Do Not Operate Do Not Remove This Lock Tag, Pk10 (JMTAG2)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (218BWPX)
- EPSON Printable Magnetic Label Cartridge (224MTBRPX-4.9)
- EPSON Continuous Label Roll, Permanent Adhesive (B224BWPX)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- EPSON Printable Magnetic Label Cartridge (218MTBWPX-4.9)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (224WBPX)
- BRADY Label, 15/64 in W, Indoor, White (M7C-240-498)
- Epson Label Maker Tapes, Labels, Signs & Tags