Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Continuous Label Roll Cartridge
Mfr # 250BCPX
Zoro # G200690008
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-Z5000PX, LW-Z5010PX
- Color Black on Clear
- Label Type Adhesive Industrial Label
- Adhesive Adhesive
- Application Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 250BCPX
- Zoro # G200690008
- UPC # 815407021998
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 2 in |
Roll Length | 26 ft |
Label Height | 2 in |
Roll Size | 2 in x 26 ft |
Label Size (WxL) | 2 in x 2 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color Clear, Label Finish Gloss, Label Height 2 in, Label Material Glossy Polyester, Label Width 2 in, Material Properties Chlorine-Free, Chloroethene-Free, Rubber-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Ribbon Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 2000 Respirator Storage Bag with Zipper, 14" x 16" (2000***)
- CLUTCH GEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (MXGKGHVB/L)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 15 ft. Caution Belt (WMX140-YW-CAUYB-F-S-150)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (224BRPX)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (224BCPX)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (209WBPX)
- EPSON Continuous Label Roll, Permanent Adhesive (B250VTBWPX)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- NEVS Cryo Label Laser Sheets 38x19mm for General Use Green (LCL-34112-S-G)
- Epson Safety Labels