Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Continuous Label Roll Cartridge
Mfr # 250BBPX
Zoro # G400690006
original price:
$33.55
19% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-Z5000PX, LW-Z5010PX
- Color Black on Blue
- Label Type Adhesive Industrial Label
- Standards RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863, UL/cUL
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 250BBPX
- Zoro # G400690006
- UPC # 815407021974
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 26 ft |
Label Height | 2 in |
Label Width | 2 in |
Roll Size | 2 in x 26 ft |
Label Size (WxL) | 2 in x 2 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color Blue, Label Finish Gloss, Label Height 2 in, Label Material Glossy Polyester, Label Width 2 in, Material Properties Chlorine-Free, Chloroethene-Free, Rubber-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Ribbon Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Tamper Evident Label - Red 1/2" x 5-3/4" (LTE-1)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 72" Black (CESM-21CB-2472)
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (206BYPX)
- EPSON Label Cartridge, Black on Fluorescent Yellow, Labels/Roll: Continuous (218FYPX)
- EPSON Label Cartridge, Black on Silver Matte, Labels/Roll: Continuous (236SMPX)
- EPSON Printable Vinyl Label Cartridge (236VTBYPX)
- EPSON Continuous Label Roll Cartridge (250BWPX)
- EPSON Label Cartridge, Black on Fluorescent Green, Labels/Roll: Continuous (218FGPX)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3254)
- Epson Label Maker Tapes, Labels, Signs & Tags