Shop All Heat Shrink Tubing
Epson
Continuous Label Roll Cartridge
Mfr # 205YLBBPX
Zoro # G904836962
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue ( Matte )
- Shrink Ratio 3:1
- Standards RoHS Compliant, UL Listed
- Label Attachment Style Heat Shrink Sleeve
- Roll Length 8 1/5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 205YLBBPX
- Zoro # G904836962
- UPC # 815407022544
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Roll Length | 8 1/5 ft |
Minimum Wire Diameter | 0.08 in |
Label Height | 3/16 in |
Roll Width | 3/16 in |
Maximum Wire Diameter | 0.21 in |
Core Diameter | 5 2/5 mm |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in x 8 11/64 ft |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Heat Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.21 in, Minimum Wire Diameter 0.08 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 18 AWG, Compatible Grainger Part Number 270A50, 270A51, 270A52, 270A53, 270A54, 270A57, 444F43, 444F44, 45VZ82, 490R17, 490R18, 49AX64, 53RK09, 60YR02, 60YR03, 60YR54, 60YR55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/50)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34B5)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBYPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B203STBWPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.875in W (221STBYPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-150-50)
- Epson Heat Shrink Tubing