Epson

C31CH77A9971 ColorWorks C6500PU Color Label Printer with Peeler - Gloss


product price: $7,803.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Boost printing efficiency with this Epson C31CH77A9971 ColorWorks C6500PU color label printer with peeler. Built for fast-paced applications this printer delivers 8'' colored labels on demand. Designed for busy commercial environments it features a high print speed of up to 5'' per second producing high-quality 1200 x 1200 dpi graphics text labels and barcodes thanks to its gloss pigment-based inkjet. The gloss media offers shiny contrasts and can be printed on a wide range of materials.As an added bonus this unit comes with a peel-and-present function which allows individual labels to be removed as soon as they are printed. This helps to speed up the process of manually applying labels and it eliminates the need for a loose loop. This combined with the 2 3/4'' full-color graphic display and 13-button keypad adds extra elements of user-friendliness to this printer.For your convenience this printer is compatible with Windows Mac or Linux operating systems and supports ESC/label and ZPL II interfaces. It is also configured with USB and Ethernet interfaces for optimal performance. Thanks to its intuitive construction any firmware updates alerts and setting modifications can be made remotely. A general-purpose I/O port is included for all-around ease of use when it comes to automation. This unit requires a 100/240V electrical connection for operation.Overall Dimensions:Width: 13 7/16''Depth: 22 1/4''Height: 12 7/8''Maximum Roll Diameter: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.