Shop All Specialty Printers
Epson
C31Cb25A8761 Tm-H6000Iv Multifunction Pos Printer
Mfr # C31CB25A8761
Zoro # G2647378
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drop-in Validation
- Depth 10.9"
- Color Dark Gray
- Width 7.3"
- Height 7.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31CB25A8761
- Zoro # G2647378
- UPC # 682276903676
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 10.9" |
Width | 7.3" |
Height | 7.1" |
Details
Features | Drop-in Validation |
Color | Dark Gray |
Input Voltage | 24 V DC |
Product Type | Multistation Printer |
Media Type | Validation |
Description
The EPSON brand C31Cb25A8761 Tm-H6000Iv Multifunction Pos Printer has a depth of 10.9", a width of 7.3", a height of 7.1", and an input voltage of 24 V DC. It is a multistation printer with a media type of validation and a color of dark gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4185G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12605)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- Epson Printers & Scanners