Shop All Ink and Toner Cartridges
Epson
(912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Magenta
Mfr # T912XL320
Zoro # G306438177
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 912XL
- Ink/Toner Color Magenta
- Max. Page Yield 4600
- Color Magenta
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T912XL320
- Zoro # G306438177
- UPC # 10343941748
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 912XL |
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 4600 |
Color | Magenta |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Epson® WorkForce® Pro WF-C8190, C8690 |
Ink Base | Pigment-Based |
Print Supply Technology | DURABrite Pro™ |
Device Types | Inkjet Printer |
Yield Type | High-Yield |
Supply Type | Ink |
Description
Epson DURABrite pro high-capacity ink cartridges are engineered for high-volume print applications. Formulated with fast-drying pigment ink designed for high-speed print jobs, they deliver sharp text and bright colors for professional-quality results.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PIXMA TS9520 Wireless Inkjet All-In-One Printer, Copy/Print/Scan (2988C002)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80623)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 10", Kraft, 25/Bundle (10Y734)
- POPULAR PLAYTHINGS Magnetic Build-a-Truck™ Construction (60401)
- EPSON T748XXL120 (748XXL) DURABrite Pro Extra High-Yield Ink, 10000 Page-Yield, Black (T748XXL120)
- EPSON T302320-S (T302) Claria Ink, Magenta (T302320-S)
- EPSON T273020-S (273) Claria Ink, 250 Page-Yield, Black (T273020-S)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Cyan (T822XL220S)
- EPSON Epson (T542) Dye Color Combo Ink Bottle (T542520-S)
- EPSON Epson 220 DURABrite Ultra Ink, Black, 2/Pk (T220120D2)
- ILC Replacement For PREMIUM POWER, CF280A (CF280A)
- Epson Printers & Scanners