Shop All Ink and Toner Cartridges
Epson
(502) Ink, 6,000 Page-Yield, Cyan
Mfr # T502220-S
Zoro # G205695589
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 502
- Max. Page Yield 6000
- Color Cyan
- For Use With Epson® Expression® ET-2700, ET-2750, ET-3700, ET-3750, ET-4750
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # T502220-S
- Zoro # G205695589
- UPC # 10343935099
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 502 |
Item | Print and Imaging Supplies |
Max. Page Yield | 6000 |
Color | Cyan |
For Use With | Epson® Expression® ET-2700, ET-2750, ET-3700, ET-3750, ET-4750 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Replacement ink bottles offer thousands of vivid pages, while delivering genuine Epson quality. These ink bottles feature exclusive auto-stop technology, with each color uniquely keyed for easy filling of each tank. Ideal for everyday printing, these ultra high-capacity inks mean you can go longer before replacing them for an unbeatable combination of value and convenience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 6", Kraft, 25/Bundle (55VH15)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Csmc Org Pk (WAU22851)
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- EPSON T812220-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan (T812220S)
- EPSON T702XL120-S (702XL) DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Black (T702XL120-S)
- EPSON T912320 (912) DURABrite Pro Ink, 1700 Page-Yield, Magenta (T912320)
- EPSON C33S020581 Cyan Ink Cartridge for ColorWorks TM-C3500 Label Printers (10533S020581)
- EPSON 252 Blk And Color Combo Pack (T252120-BCS)
- EPSON T802XL220-S (802XL) DURABrite Ultra High-Yield Ink, 1,900 Page-Yield, Cyan (T802XL220-S)
- SHARP Sharp Shrmxc31Hb Sharp Br Mx-C311 - 2-Waste Toner Container (SHRMXC31HB)
- Epson Ink and Toner Cartridges