Shop All Ink and Toner Cartridges
Epson
(159) UltraChrome Hi-Gloss 2 Ink, Magenta
Mfr # T159320
Zoro # G205695374
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 159
- Remanufactured Cartridge Number No
- Compatible OEM Model Number OEM
- For Use With Epson® Stylus® R2000
- Device Types Inkjet Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T159320
- Zoro # G205695374
- UPC # 10343882690
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 159 |
Item | Print and Imaging Supplies |
Color | Magenta |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Epson® Stylus® R2000 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Print Supply Technology | UltraChrome® Hi-Gloss 2 |
Description
This ink cartridge delivers an unprecedented glossy finish and vivid colors that stay consistent in virtually any light. When used with all eight colors, the instant-drying, pigment ink set ensures a wide range of colors and improved facial tones. Light-, smudge- and water-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Rd (BLN75B)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97450G)
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- INTEGRA Rubber Grip Retractable Pens, Red, PK12 (ITA36177)
- EPSON (159) UltraChrome Hi-Gloss 2 Ink, Cyan (T159220)
- EPSON C12C890191 Maintenance Tank (C12C890191)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Yellow (T822XL420S)
- EPSON T760320,760, UltraChrome HD Ink, Magenta (T760320)
- EPSON T222 Claria Ink, 165 Page-Yield, Black (T222120S)
- EPSON T288520S (288) DURABrite Ultra Ink, Cyan/Magenta/Yellow (T288520-S)
- ZEBRA PEN True Colours Ribbon Cartridge - YMCKOK - Dye Sublimation Thermal Transfer - 165 Card (800033-848)
- Epson Printers & Scanners