Shop All Hydraulic Filters
Eppensteiner
EPPENSTEINER 1030M100006P Replacement/Interchange Hydraulic Filter
Mfr # MF0064205
Zoro # G904192761
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 4.13
- OD Top 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppensteiner
- MFR # MF0064205
- Zoro # G904192761
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.13 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.38 |
OD Bottom | 1.38 |
ID Bottom | 0.48 |
Micron Rating | 10 |
By-Pass | Yes |
Product Media | Stainless Steel Fiber |
Application | Filtration |
Description
Main Filter MF0913225 replaces OEM 1030M100006P by EPPENSTEINER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Stainless Steel Fiber
Micron Rating: 10
Seal Type: Viton
Height: 4.13in
OD Top: 1.38in
OD Bottom: 1.38in
ID_Bottom: 0.48in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Stainless Steel Fiber
Micron Rating: 10
Seal Type: Viton
Height: 4.13in
OD Top: 1.38in
OD Bottom: 1.38in
ID_Bottom: 0.48in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Elbow Quick Connector LCK-1/4-PK-4-KU (LCK-1/4-PK-4-KU)
- HERITAGE INDUSTRIAL Fitting, Side Vent, 1-5 psi, 1/8 Z3 (H5677Z3)
- CARLISLE 425-5M-15 Synchro-Cog HT Synchronous Belt (425-5M-15)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3041B1C05, Pressure Line, 5 micron, Outside-In (MF0058392)
- EPPENSTEINER EPPENSTEINER 10040P10A000V Replacement/Interchange Hydraulic Filter (MF0578655)
- EPPENSTEINER EPPENSTEINER 1360K25 Replacement/Interchange Hydraulic Filter (MF0065313)
- EPPENSTEINER EPPENSTEINER 1225K20 Replacement/Interchange Hydraulic Filter (MF0065266)
- EPPENSTEINER EPPENSTEINER 1361G10 Replacement/Interchange Hydraulic Filter (MF0578405)
- EPPENSTEINER 1361H20SL Replacement/Interchange Hydraulic Filter (MF0578412)
- EPPENSTEINER EPPENSTEINER 1361P5 Replacement/Interchange Hydraulic Filter (MF0578413)
- DONALDSON /FBO/DCI P566209 Replacement/Interchange Hydraulic Filter (MF0058752)
- Eppensteiner Hydraulic Filters