Shop All Automotive Hydraulic Filters
Eppensteiner
45E750H10SLS000P Replacement/Interchange Hydraulic Filter
Mfr # MF0489761
Zoro # G505828014
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Inside-Out
- OD Top 5.98
- OD Bottom 5.98
- ID Bottom 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppensteiner
- MFR # MF0489761
- Zoro # G505828014
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 25.47 |
Details
Filter Style | Return Line |
Flow Direction | Inside-Out |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Bottom | 3.94 |
By-Pass | No |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 10 |
Description
Main Filter MF0584443 replaces OEM 45E750H10SLS000P by EPPENSTEINER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 25.47in
OD Top: 5.98in
OD Bottom: 5.98in
ID_Bottom: 3.94in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 25.47in
OD Top: 5.98in
OD Bottom: 5.98in
ID_Bottom: 3.94in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (24936)
- ILC Replacement for JOHN DEERE AM109172 STARTER (AM109172 STARTER)
- A & I PRODUCTS Switch; Ignition 4" x3" x3" (A-SBA385200331)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- DONALDSON Hydraulic Filter, P566274 (P566274)
- BETA 1 FILTERS Spin-On replacement filter for MXR9550 / UCC (B1SO0003644)
- MAIN FILTER NAPA 1494 Replacement/Interchange Spin-On Filter (MF0575541)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-1/8 In (BT8870MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 12-7/8 In (PT318-MPG)
- MAIN FILTER PARKER 934200 Replacement/Interchange Spin-On Filter (MF0058060)
- Eppensteiner Automotive Hydraulic Filters