Shop All Hydraulic Filters
Eppensteiner
1901H6LLA000P Replacement/Interchange Hydraulic Filter
Mfr # MF0578455
Zoro # G604410158
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 15.16
- OD Top 5.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppensteiner
- MFR # MF0578455
- Zoro # G604410158
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 15.16 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.59 |
OD Bottom | 5.59 |
ID Top | 3.7 |
ID Bottom | 3.7 |
Micron Rating | 5 |
Application | Filtration |
Product Media | Glass |
By-Pass | No |
Weight | 5.7 |
Description
Main Filter MF0166470 replaces OEM 1901H6LLA000P by EPPENSTEINER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 15.16in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.70in
ID_Bottom: 3.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 15.16in
OD Top: 5.59in
OD Bottom: 5.59in
ID Top: 3.70in
ID_Bottom: 3.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 10FJ-12MJ Straight Reducer (1Pc/Rigid), 2PK (2406-10-12)
- TRITAN Coupling Chain, 50 ANSI Chain Number/Pitch, Riveted Chain Construction, ANSI Chain Standard (5016CHN)
- REELCRAFT Hose Reel Bumper, Use w/2Z864, 4NA84, 4NA85 (1-HR1004-3)
- ARROW PNEUMATICS Muffler, Steel, 1/4" Air Inlet, BSP (ASP-2BS)
- EPPENSTEINER EPPENSTEINER 1361G10 Replacement/Interchange Hydraulic Filter (MF0578405)
- EPPENSTEINER EPPENSTEINER 1225K20 Replacement/Interchange Hydraulic Filter (MF0065266)
- EPPENSTEINER EPPENSTEINER 1361P5 Replacement/Interchange Hydraulic Filter (MF0578413)
- EPPENSTEINER EPPENSTEINER 1360K25 Replacement/Interchange Hydraulic Filter (MF0065313)
- EPPENSTEINER EPPENSTEINER 10040P10A000V Replacement/Interchange Hydraulic Filter (MF0578655)
- EPPENSTEINER EPPENSTEINER 1361H10SL Replacement/Interchange Hydraulic Filter (MF0545723)
- MAIN FILTER Hydraulic Filter, replaces MARVEL 6763867110, 10 micron, Outside-In, Cellulose (MF0066238)
- Eppensteiner Hydraulic Filters