Shop All Hydraulic Filters
Eppensteiner
101300LAP100006P Replacement/Interchange Hydraulic Filter
Mfr # MF0063952
Zoro # G604410264
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 19.02
- OD Top 5.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppensteiner
- MFR # MF0063952
- Zoro # G604410264
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 19.02 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.65 |
OD Bottom | 5.65 |
ID Bottom | 3.8 |
Micron Rating | 10 |
By-Pass | Yes |
Product Media | Cellulose |
Application | Filtration |
Weight | 7.3 |
Description
Main Filter MF0914303 replaces OEM 101300LAP100006P by EPPENSTEINER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 19.02in
OD Top: 5.65in
OD Bottom: 5.65in
ID_Bottom: 3.80in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 19.02in
OD Top: 5.65in
OD Bottom: 5.65in
ID_Bottom: 3.80in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE (4M072E)
- POWERDRIVE QD Bushing, Series SF, 2-7/16" Bore (SF-2-7/16)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- EPPENSTEINER 1361H20SL Replacement/Interchange Hydraulic Filter (MF0578412)
- EPPENSTEINER EPPENSTEINER 10040P10A000V Replacement/Interchange Hydraulic Filter (MF0578655)
- EPPENSTEINER EPPENSTEINER 1225K20 Replacement/Interchange Hydraulic Filter (MF0065266)
- EPPENSTEINER EPPENSTEINER 1361H10SL Replacement/Interchange Hydraulic Filter (MF0545723)
- EPPENSTEINER EPPENSTEINER 1361P5 Replacement/Interchange Hydraulic Filter (MF0578413)
- EPPENSTEINER EPPENSTEINER 1361G10 Replacement/Interchange Hydraulic Filter (MF0578405)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- Eppensteiner Hydraulic Filtration