Shop All Pipette Tips & Accessories
Eppendorf
Pipetter Tips, 50mL, PK100
Mfr # 0030089480
Zoro # G8384047
product price: $229.99
/pk 100, $2.30/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter Tip
- Capacity 50ml
- Material of Construction Biomedical Grade Plastic
- Color Light Gray
- Packaging 100PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eppendorf
- MFR # 0030089480
- Zoro # G8384047
- Country of Origin Germany
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Type | Filter Tip |
Capacity | 50ml |
Material of Construction | Biomedical Grade Plastic |
Color | Light Gray |
Packaging | 100PK |
Special Features | Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Accessory Type | Pipetter Tips |
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 50mL, Color Light Gray, Special Features Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations, For Use With Liquid Handling, Liquid Transfer, Pipettor, 100PK Packaging, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 200mL (F301200)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- LAMOTTE pH/TDS/Salt Meter, (4)CR2032 Batteries (1766)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- EPPENDORF Pipetter Tips, 50 to 1250uL, PK1000 (022492063)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- Eppendorf Pipette Tips & Accessories